Poly Truck with Wood Base in Black

You last purchased this on
 
Royal Basket Trucks

Poly Truck with Wood Base in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Basket Trucks

Poly Truck with Wood Base in Black

  • Fast #
  • Part #RF16BKXPTA4UNN
  • Item #7677225
  • Manufacturer Part #F16-BKX-PTA-4UNN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
18.6 cu ft
Color Finish Name:
Black
Depth:
30 in
Height:
36-1/2 in
Length:
44 in
Material:
Plastic, Wood
Material Type:
Poly
Weight:
50 lb
Width:
32 in