Royal Basket Trucks

PVC Hamper in Beige

Part #RF24BGXH2N3ULN  |  Manufacturer Part #F24-BGX-H2N-3ULN

Color/Finish:
Beige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 12.9 cu ft

Color Finish: Beige

Color Finish Category: Neutrals

Depth: 29-3/4 in

Height: 34 in

Length: 41-1/2 in

Material: [Mesh, Plastic]

Material Type: PVC

Type: PMP4013

UL Listed: No

Width: 19-3/4 in