PVC Hamper in Blue
PVC Hamper in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 12.9 cu ft
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 29-3/4 in
- Height:
- 34 in
- Length:
- 41-1/2 in
- Material:
- Mesh, Plastic
- Material Type:
- PVC
- UL Listed:
- No
- Width:
- 19-3/4 in