Royal Basket Trucks PVC Hamper

RF24XH2F3ULN

Manufacturer Part #: F24-BGX-H2F-3ULN

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Capacity
12.9 cu ft
Color Finish
Beige
Color Finish Category
Neutrals
Depth
29-3/4 in
Height
34 in
Length
41-1/2 in
Material
Mesh, Plastic
Material Type
PVC
Type
TML450G
UL Listed
No
Width
19-3/4 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday