Royal Basket Trucks

PVC Linen Cart in White

Part #RF42WWXL3A4ULN  |  Manufacturer Part #F42-WWX-L3A-4ULN

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Depth: 19-3/4 in

Height: 62 in

Length: 42 in

Material: [Mesh, Plastic]

Material Type: PVC

Type: K96670013

Weight: 56

Width: 19-3/4 in