Steel and Poly Truck Spring Lift in White
Steel and Poly Truck Spring Lift in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 17 in
- Length:
- 29-1/2 in
- Material:
- Steel