Royal Basket Trucks Steel Housekeeping Cart in Black

RF55KKXM3C2DN

Manufacturer Part #: F55-KKX-M3C-2DN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Depth
47 in
Height
47 in
Length
55 in
Material
Steel
Type
JJ2020C
Weight
135
Width
22 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday