Vinyl Hamper in Blue
Vinyl Hamper in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 30 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Weight:
- 8 lb