Royal Basket Trucks

Vinyl Hamper Replacement Bag in Black

Part #RF00KKXHBN  |  Manufacturer Part #F00-KKX-HBN

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 30 gal

Color Finish: Black

Color Finish Category: Blacks

Depth: 15 in

Height: 30 in

Length: 16 in

Material: Plastic

Material Type: Vinyl

Type: JJHD71B

UL Listed: No

Width: 15 in