Royal Basket Trucks

Vinyl Hamper Replacement Bag in Grey

Part #RF00GGXHBN  |  Manufacturer Part #F00-GGX-HBN

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 30 gal

Color Finish: Grey

Color Finish Category: Greys

Depth: 15 in

Height: 30 in

Length: 16 in

Material: Plastic

Material Type: Vinyl

Type: JJGL10W

UL Listed: No

Width: 15 in