Royal Basket Trucks Vinyl Hamper

RF00HBK

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Capacity
30 gal
Color Finish
Blue
Color Finish Category
Blues
Depth
15 in
Height
30 in
Length
16 in
Material
Plastic
Material Type
Vinyl
Weight
8
Width
15 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday