Vinyl X-Frame Cart in Black
Vinyl X-Frame Cart in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 7.6 cu ft
- Color Finish Name:
- Black
- Depth:
- 30 in
- Height:
- 35-1/2 in
- Length:
- 22 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Weight:
- 22 lb
- Width:
- 20 in