Royal Basket Trucks

Vinyl X-Frame Cart in Grey

Part #RF06GGXXFA3ONN  |  Manufacturer Part #F06-GGX-XFA-3ONN

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 7.6 cu ft

Color Finish: Grey

Depth: 30 in

Height: 35-1/2 in

Length: 22 in

Material: Plastic

Material Type: Vinyl

Type: RFGSR18ERBSM

Weight: 22

Width: 20 in