Royal Basket Trucks

Vinyl X-Frame Cart in Grey

Part #RF08GGXXFA3ONN  |  Manufacturer Part #F08-GGX-XFA-3ONN

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 9.5 cu ft

Color Finish: Grey

Depth: 30 in

Height: 35-1/2 in

Length: 26 in

Material: Plastic

Material Type: Vinyl

Type: RFGSO820PLANT

Weight: 25

Width: 20 in