Royal Metal 10 x 6 in. Flanged Insulation Metal Box

SHMFIBMTR610UN

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceiling boot assembled with 1/8" x 5/32" Zinc-coated Steel rivets, has rectangular opening with a 1" 90° outboard flange and 1/2" drywall flange
  • Collar is 3 1/2" tall roll-formed 30-gauge Steel with 1/4" roll-formed beading

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Depth
3-1/2 in
End Connection 1
Flanged
Gauge
30
Height
7 in
Length
10 in
Material
Metal
R value
R6
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday