0 items

Royal Metal 12 in. Insulation Fiberglass Box

SHMIBFGTR612R

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Unflanged duct board insulated box

SPECIFICATIONS

Depth
4-1/2 in
Length
12 in
Material
Fiberglass
R value
R6
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday