Royal Metal 12 x 12 x 3-1/2 in. Box

SHMRABR61212N

  • WIDTH
  • PRICE

DESCRIPTION

  • Available thickness: R6: 1 1/2"
  • Ceiling boot assembled with 1/8" x 5/32" Zinc-coated Steel rivets has a rectangular opening with a 1" 90° outboard flange and 1/2" drywall flange
  • Install with boot rail model 100326, sold separately
  • Insulation: top piece: SuperDuct RC manufactured by Johns Manville
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
  • Sides: Linacoustic RC manufactured by Johns Manville

SPECIFICATIONS

Height
3-1/2 in
Length
12 in
Material
Galvanized Steel
R value
R6
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday