5 x 8 x 4 in. Flanged Insulation Metal Box
5 x 8 x 4 in. Flanged Insulation Metal Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 3-1/2 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Height:
- 5 in
- Length:
- 8 in
- Material:
- Metal
- R value:
- R6
- Width:
- 4 in