Royal Metal 6 in. Flange Insert Box with Gasket

R525R6G1266

Manufacturer Part #: 525R6G1266

To see availability for these products, Create an Account.
Already a customer? Login
  • HEIGHT
  • PRICE
  • 6 in

    R525R6G1266

    Manufacturer Part #: 525R6G1266

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Height
6 in
Length
12 in
Material
Steel
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday