6 x 10 in. Insulation Fiberglass Box
6 x 10 in. Insulation Fiberglass Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unflanged duct board insulated box
Specifications
- Depth:
- 4-1/2 in
- Length:
- 10 in
- Material:
- Fiberglass
- R value:
- R6
- Width:
- 6 in