Royal Metal Products

10 in. Ceiling Radiator Damper

Part #R557RDD1410  |  Manufacturer Part #557RDD1410

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Shape: Rectangular

Gauge: 21

Height: 10 in

Material: Galvanized Steel

UL Listed: UL 263

Width: 14 in