10 in. Round Air Tite with Damper
10 in. Round Air Tite with Damper
Frequently Purchased Together
Product Details
- Assembled with 1/8" x 1/8" zinc-coated steel rivets
- Galvanized steel construction with fire-retartant polyethylene foam gasket
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 10 in
- Gauge (metal):
- 28 ga
- Height:
- 7-3/4 in
- Material:
- Steel
- Vent Duct Shape:
- Round