Royal Metal Products 10 in. Shortway 90 Degree Elbow

R44010

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled by using a roll formed hammer lock to secure the back and throat
  • Galvanized Steel Construction
  • S-locks and drives are included with all rectangular duct
  • S-locks rails are roll formed on to secure wall stack to elbow during installation
  • Shortway design

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Duct Shape
Rectangular
Fitting Size 1
16 in
Fitting Size 2
10 in
Fitting Sizes
16 in x 10 in
Gauge
26
Height
14-1/4 in
Material
Galvanized Steel
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday