10 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

You last purchased this on
 
Royal Metal Products

10 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

10 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

  • Fast #
  • Part #R902R810
  • Item #7032305
  • Manufacturer Part #902R810
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
10 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5500
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round