10 in. x 10 in. Insert Box with 1 in. Flange and Gasket

You last purchased this on
 
Royal Metal Products

10 in. x 10 in. Insert Box with 1 in. Flange and Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

10 in. x 10 in. Insert Box with 1 in. Flange and Gasket

  • Fast #
  • Part #R526R6G1010
  • Item #4221280
  • Manufacturer Part #526R6G1010
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Duct S-T-R Type:
Insulated Box
Duct Size:
10 in x 10 in
Gauge (metal):
30 ga
Height:
3-1/2 in
Length:
12 in
Material:
Steel
R value:
R6
Thickness:
1-1/2 in
Width:
12 in