0 items

Royal Metal Products 10 x 10 in. Type-B Galvanized Steel Flange Insulated Box with Gasket

SHMFIBGR61010N

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceiling boot assembled with 1/8" x 5/32" zinc-coated steel rivets and has rectangular opening with 1" 90-degree outboard flange and 1/2" drywall flange
  • Collar is 3-1/2" tall roll-formed 30-gauge steel with 1/4" roll-formed beading

SPECIFICATIONS

Diameter
6 in
Height
3-1/2 in
Length
10 in
Material
Type-B Galvanized Steel
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday