0 items

Royal Metal Products 10 x 4 in. Oval Stack

R224104

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Oval Stack Head, 10" x 4" x 6"

SPECIFICATIONS

Diameter
6 in
Duct Shape
Oval
Gauge
28
Height
13 in
Length
10 in
Material
Galvanized Steel
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday