0 items

Royal Metal Products 10 x 6 in. Flange Insert Box with Gasket

R525R6G106

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Gauge
30
Height
5 in
Length
10 in
Material
Steel
R value
R6
Thickness
1 1/2 in
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday