10 x 6 x 24 in. Plaster Frame
10 x 6 x 24 in. Plaster Frame
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plaster frame
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Depth:
- 10 in
- Gauge (metal):
- 30 ga
- Length:
- 24 in
- Material:
- Steel
- Width:
- 6 in