3-1/4 x 10 x 6 in. Center Galvanized Steel End Boot
3-1/4 x 10 x 6 in. Center Galvanized Steel End Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features 1 1/2" roll formed galvanized steel collar with 1/4" beading and 1/8" hemmed edge
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- End Boot Position:
- Center
- Gauge (metal):
- 30 ga
- Height:
- 13-1/2 in
- Length:
- 10 in
- Material:
- Steel
- Register Boot Opening:
- 3-1/4 in x 10 in
- Width:
- 3-1/4 in