10 x 6 x 6 in. Duct Square-To-Round
10 x 6 x 6 in. Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Collar is 3 1/2" tall roll-formed 30-gauge Steel with 1/4" roll-formed beading
- Features Zinc-coated 1/8" x 5/32" Steel rivets, rectangular opening with 1" 90° outboard flange and 1/2" drywall flange
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Size:
- 10 in x 6 in x 6 in
- Elbow Degree:
- 45 DD
- Gauge (metal):
- 30 ga
- Length:
- 6 in
- Material:
- Steel
- R value:
- R6
- Width:
- 10 in