10 x 8 x 96 in. 26 ga Galvanized Steel Rectangular Duct Pipe

Part #R40181096  |  Item #3293032  |  Manufacturer Part #40181096

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-piece duct

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Duct Shape: Rectangular

Gauge: 26

Height: 10 in

Length: 96 in

Material: Galvanized Steel

Width: 8 in