1 in. x 100 ft. 26 ga Galvanized Steel Hanger Strap

You last purchased this on
 
Royal Metal Products

1 in. x 100 ft. 26 ga Galvanized Steel Hanger Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

1 in. x 100 ft. 26 ga Galvanized Steel Hanger Strap

  • Fast #
  • Part #R100126G
  • Item #3292893
  • Manufacturer Part #100126G
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Application:
Heating, Air Conditioning
Coating:
Galvanized
Gauge (metal):
26 ga
Length:
100 ft
Material:
Steel
Product Type:
Hanger Strap
UL Listed:
No
Width:
1 in