Royal Metal Products 11-1/2 in. Square To Round with Flange

R421F11122312

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
16 in
Duct Shape
Rectangular
Gauge
26
Length
11-1/2 in
Material
Galvanized Steel
UL Listed
No
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday