Royal Metal Products

11 x 20 in. Return Box

Part #RRBUC  |  Manufacturer Part #RBUC

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Plenum Type: Return Air

Duct Shape: Rectangular

Length: 11 in

R value: R18

Width: 20 in