Royal Metal Products

112 x 8 in. 30 ga Galvanized Oval Pipe

Part #R103811230  |  Manufacturer Part #103811230

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval pipe, 8" width x 112" length

Documents

Specifications

Diameter: 8 in

Duct Shape: Oval

Gauge: 30

Length: 112 in

Material: Galvanized Steel