Royal Metal Products 12 in. 26 ga Galvanized Steel 90 Degree Elbow

R44012

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-653 CS Type B
Duct Shape
Rectangular
Gauge
26
Height
12 in
Material
Galvanized Steel
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday