0 items

Royal Metal Products 12 in. Square Diffuser Box

SHMSDB

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Square diffuser box

SPECIFICATIONS

Duct Shape
Square
Height
12 in
Length
6 in
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday