Royal Metal Products

12 in. x 10 in. - 10 in. x 10 in. 28 ga Galvanized Trunk Duct Reducer

Part #SHMTDR12101010  |  Manufacturer Part #41710121010

Duct Size:

12 in x 10 in - 10 in x 10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Diameter: 12 in

Duct Shape: Rectangular

Duct Size: 12 in x 10 in - 10 in x 10 in

Gauge: 28

Material: Galvanized Steel