Royal Metal Products

12 in. x 10 in. 26 ga Galvanized Crimped Duct Reducer

Part #R2651210C  |  Manufacturer Part #2651210C

Duct Size:

12 in x 10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Diameter: 12 in

Duct Shape: Round

Duct Size: 12 in x 10 in

Gauge: 26

Height: 5-1/2 in

Inside Diameter: 12 in

Inside Diameter 2: 10 in

Material: Galvanized Steel

With Crimp: Yes