Royal Metal Products

12 in. x 10 in. x 10 in. 28 ga Galvanized Steel Full Flow Wye

Part #R277121010  |  Manufacturer Part #277121010

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Shape: Round

Gauge: 28

Inside Diameter: 12 in

Inside Diameter 2: 10 in

Inside Diameter 3: 10 in

Material: Galvanized Steel