Royal Metal Products 12 x 10 in. Stub Wye

R2761210

Inside Diameter 3

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features branch which is spot welded to body, 2" collar attached to top/bottom of body, body is rolled formed and riveted together with 1/8" x 5/32" zinc coated steel rivets

SPECIFICATIONS

Inside Diameter
12 in
Inside Diameter 2
10 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday