3-1/4 x 12 x 6 in. 90 Degree Boot Type-B Galvanized Steel 30 ga
3-1/4 x 12 x 6 in. 90 Degree Boot Type-B Galvanized Steel 30 ga
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Collar is 1 1/2" roll-formed Galvanized Steel with 1/4" beading and 1/8" hemmed edge
- Lock is one-piece roll-formed female end that will accept royal metal wall stack, male end, model 401
- Assembled with 1/8" x 5/32" zinc-coated steel rivets
- Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 3-1/4 in
- Material:
- Steel
- Width:
- 12 in