Royal Metal Products

12 x 6 in. Galvanized Steel Duct Wall Stack

Part #R223126  |  Manufacturer Part #223126

Width:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Duct Shape: Rectangular

Gauge: 30

Height: 12 in

Material: Galvanized Steel

Product Type: Stack Head

Width: 6 in