12 x 6 x 7 in. Flange Insert Box with Gasket
12 x 6 x 7 in. Flange Insert Box with Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-1/2 in. tall with bottom flanged
Documents
Specifications
- ASTM:
- ASTM A-653
- Diameter:
- 7 in
- Duct S-T-R Type:
- Insulated Box
- Duct Size:
- 12 in x 6 in x 7 in
- Gauge (metal):
- 30 ga
- Length:
- 12 in
- Material:
- Steel
- R value:
- R6
- Thickness:
- 1-1/2 in
- Width:
- 6 in