Royal Metal Products 14-1/4 x 22-1/2 x 14 in. Square to Round Transition with Flange

R421F142214

Diameter

14 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • G-30 coating, LFQ chemical treatment

SPECIFICATIONS

Diameter
14 in
Length
14-1/2 in
Material
Carbon Steel
Width
22-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday