14 in. x 12 in. x 12 in. 26 ga Galvanized Steel Stub Wye

Part #R276141212  |  Item #3293864  |  Manufacturer Part #276141212

Call for Pricing EACH

Inside Diameter 3

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 14 in

Duct Shape: Round

Gauge: 26

Inside Diameter: 14 in

Inside Diameter 2: 12 in

Material: Galvanized Steel