Royal Metal Products

14 in. x 25 ft. Polyester R4.2 Flexible Air Duct

Part #R904R414  |  Item #7222314  |  Manufacturer Part #904R414

Call for Pricing EACH

Diameter

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 14 in

Duct Shape: Round

Inside Diameter: 14 in

Length: 25 ft

Material: Plastic

Material Type: Polyester

R value: R4.2

UL Listed: No