0 items

Royal Metal Products 14 x 10 in. Duct Wall Stack

R4011014

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Two-piece duct

SPECIFICATIONS

Duct Shape
Rectangular
Gauge
28
Height
10 in
Length
48 in
Material
Galvanized Steel
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday