0 items

Royal Metal Products 15 x 6 in. Galvanized Oval Stackhead

SHMOSH14U

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
7 in
Duct Shape
Oval
Height
6 in
Length
15 in
Material
Galvanized
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday